Shop All Key Cabinets
Global Industrial
Key Cabinet, 60 Keys, 10-1/2x3x12-1/8, Sand
Mfr # 493319
Zoro # G508611026
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Tan
- Height 12-1/8 in
- Width 10-1/2 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493319
- Zoro # G508611026
- UPC # 707022321235
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 12-1/8 in |
Width | 10-1/2 in |
Depth | 3 in |
Details
Material | Steel |
Color | Tan |
Description
Allows for easy identification and secure storage of keys.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCTMATE Access Door, 10 In. W, 10 In. H, Cammed (GRFDC10GA)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 12 ft Roll - Dark Gray (03-211)
- STERLING SEAL & SUPPLY 266 Buna/NBR Nitrile O-Ring 90A Shore Black, -50 Pack (ORBN90A266X50)
- KONG USA Snap Bronze Automatic For Flag (361200000YK)
- GLOBAL INDUSTRIAL Key Cabinet, 30 Keys, 8x2-1/2x12-1/8, Sand (493318)
- GLOBAL INDUSTRIAL Key Cabinet, Electronic, 48 Keys, 12x4x17-3/4, Sand (270299)
- GLOBAL INDUSTRIAL Key Cabinet, 110 Keys, 14x3-1/8x17-1/8, Sand (270298)
- BARSKA Key Shelves with 101-200 Numbered Hooks, 10 shelves (AF13684)
- LUCKY LINE Chain Couplings, No. 10, Silver, PK100 (32600)
- CONTROLTEK Key Lockable Key Cabinet, 60-Key, Metal, Sand, 10.63 x 3 x 12.13 (500131)
- CAR DEALER DEPOT Additional 96 Hook Panel For Heavy Duty Key Cabinet (7025-1)
- Global Industrial Key Cabinets