Shop All Key Cabinets
Global Industrial
Key Cabinet, 110 Keys, 14x3-1/8x17-1/8, Sand
Mfr # 270298
Zoro # G308662945
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Tan
- Height 17-1/8 in
- Width 14 in
- Depth 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 270298
- Zoro # G308662945
- UPC # 707022315180
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 17-1/8 in |
Width | 14 in |
Depth | 3-1/8 in |
Details
Material | Steel |
Color | Tan |
Description
Allows for easy identification and secure storage of keys.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP1908G10-10PACK Pack of 10 3" (76 mm) CTC Value Cab Pull Satin Nickel (BP1908G10-10PACK)
- IVES Satin Stainless Steel Pull 8302832D416 (PPLATE.10118)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Gray (4 Pack) (PL 7718)
- L.H. DOTTIE L.H. Dottie #8 Screw Hook, 100PK (SH80)
- GLOBAL INDUSTRIAL Key Cabinet, Electronic, 48 Keys, 12x4x17-3/4, Sand (270299)
- GLOBAL INDUSTRIAL Key Cabinet, 30 Keys, 8x2-1/2x12-1/8, Sand (493318)
- GLOBAL INDUSTRIAL Key Cabinet, 60 Keys, 10-1/2x3x12-1/8, Sand (493319)
- HPC Key Cabinet (KEKAB-40)
- BARSKA 100 unit capacity Steel Key Cabinet (CB12964)
- CARL 38 mm Security Key Cabinet (CA466709)
- NEXEL Nexel Industries ERG010 Ergonomic Work Stand (ERG010)
- Global Industrial Key Cabinets