Shop All Bicycle Racks
Global Industrial
KD Bike Rack, Single Sided Version, 6-Bike Capacity
Mfr # 436501
Zoro # G008620139
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 65-1/4 in
- Width 17 in
- Height 21-1/2 in
- Color Gray
- Material Steel W/ Epoxy Powder Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436501
- Zoro # G008620139
- UPC # 707022117036
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 65-1/4 in |
Width | 17 in |
Height | 21-1/2 in |
Details
Color | Gray |
Material | Steel W/ Epoxy Powder Coating |
Type | Single Sided Bike Rack |
Description
Durable weather resistant steel constructionIdeal for outdoor applicationsHolds bikes in upright positionSecures up to 3 big and 3 small bikes Includes 4 holes for varied fastening options for ground installation Accommodates bicycles on one side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Cap with Washer, PK2 (7771956)
- MTD Shoe-Blade Skid (703-0650)
- MALLORY Snow Brush/Scraper, 9-1/2" Head Width (989-39CFFPV)
- GREEN BLASTER PRODUCTS Green Blaster Products BBM32SPY Bed Bug Magic 32 Ounce Spray Bottle Bed Bug & Insect Treatments (BBM32SPY)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Flange Mount, 9-Bike Capacity (652779M)
- GLOBAL INDUSTRIAL 70L Single Sided Bicycle Parking Rack, Adjustable, 5-Bike Capacity (708150)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 9-Bike (652779G)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 7-Bike (652778F)
- GLOBAL INDUSTRIAL Bike Storage Shelter with Slant Roof, 16 Bike Capacity, 120L x 95-1/2W x 90-1/16H (708408)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 5-Bike Capacity (652777G)
- Global Industrial Bicycle Racks