Shop All Jobsite Boxes
Global Industrial
Jobsite Field Office, Blue, 125 cu ft, 63-1/2" W x 42-1/2" D x 80" H
Mfr # 133730
Zoro # G908657914
product price: $4,487.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
$4,487.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Width 63-1/2 in
- Depth 42-1/2 in
- Height 80 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 133730
- Zoro # G908657914
- UPC # 707022490948
- Country of Origin Mexico
- Category Jobsite Boxes
Dimensions
Width | 63-1/2 in |
Depth | 42-1/2 in |
Height | 80 in |
Details
Item | Jobsite Field Office |
Material | Steel |
Color | Blue |
Jobsite Box Product Grouping | Jobsite Cabinet |
Features | Field Station/Office |
Description
This station, made of 16-gauge steel construction with arc-welded seams, is unmatched in value and features a lid-lock bar with locking pin, a twist-to-open latch, crane-lift knockouts, and heavy-duty shelves, with anti-tip bars, to secure your items. The powder coat finish helps resist corrosion and weather damage, while the bolsters are pre-drilled with four ovals for mounting optional caster sets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Extension Adapter/Digimatic Cable (02ADF640)
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- APOLLO TOOLS 5 Piece Ratcheting Wrench Set-Metric (DT1213)
- STANLEY Stanley 33-115 PowerLock® 1/4"x10' Pocket Tape Rule W/Diameter Scale (33-115)
- GLOBAL INDUSTRIAL Jobsite Cabinet, Blue, 52 cu ft, 60" W x 24-1/4" D x 60-3/4" H (133724)
- GLOBAL INDUSTRIAL Jobsite Chest, Blue, 28 cu ft, 48" W x 30" D x 33-3/8" H (133723)
- GLOBAL INDUSTRIAL Jobsite Chest, Blue, 12 cu ft, 42" W x 20" D x 23-11/16" H (133722)
- GLOBAL INDUSTRIAL Welder's Chest, Blue, 4 cu ft, 30" W x 16" D x 12" H (133725)
- CRESCENT JOBOX Piano-Style Jobsite Box, Brown, 39.1 cu ft, 48" W x 31" D x 51" H (2-681990-01)
- KNAACK Model 139-MT TOOL KAGE Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (139-MT)
- DURHAM MFG Welder's Box, Gray, 3.3 cu ft, 30-1/2" W x 16-5/8" D x 12-3/16" H (JSCWB-163012-94T-D719)
- Global Industrial Jobsite Boxes