Shop All Pallet Rack Accessories
Global Industrial
Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Turquoise
Mfr # B1845751
Zoro # G108641232
Sold in multiples of 5 for $45.95
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 in
- Material Polypropylene
- Overall Height 5 in
- Color Blue
- Includes Dry Erase Decals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B1845751
- Zoro # G108641232
- UPC # 707022355247
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 10 in |
Overall Height | 5 in |
Details
Pallet Rack Accessory Item | Cone With Dry Erase Decals |
Material | Polypropylene |
Color | Blue |
Includes | Dry Erase Decals |
Description
Durable and lightweight polypropylene. Easy to handle and stock. Eliminates loading errors. Provides pallet identification. 3-sided shape for high visibility from all angles. Process control. Control of non-conforming products. Inspection and testing coordination. Includes dry erase decals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- ORBIS Straight Wall Container, Green, Plastic, 12 in L, 7 2/5 in W, 5 in H, 0.13 cu ft Volume Capacity (NSO1207-5)
- PROLINE Writing Shelf, Pull Out, 12" x 18", Lt Gray (POWS-A31)
- 80/20 Roll-In T-Nut W/Spring Leaf Sa 5/16-18 (13041)
- GLOBAL INDUSTRIAL Lettered Cones, A-Z, 4-1/2L x 4-1/2W x 4-3/8H, Green (412593)
- GLOBAL INDUSTRIAL 12H Pallet Rack Frame Guard with Hardware - Yellow (798617)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Backstop, 144in L, 6in Offset (B2354946)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Yellow (412435)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Yellow (412588)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- GLOBAL INDUSTRIAL Extra Heavy Duty Frame Guard, Right, Steel, Yellow (798646)
- Global Industrial Pallet Rack Components