Shop All Pallet Rack Accessories
Global Industrial
Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Tan
Mfr # B1845748
Zoro # G508641238
product price: $9.99
/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 in
- Material Polypropylene
- Overall Height 5 in
- Color Tan
- Includes Dry Erase Decals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B1845748
- Zoro # G508641238
- UPC # 707022355230
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 10 in |
Overall Height | 5 in |
Details
Pallet Rack Accessory Item | Cone With Dry Erase Decals |
Material | Polypropylene |
Color | Tan |
Includes | Dry Erase Decals |
Description
Durable and lightweight polypropylene. Easy to handle and stock. Eliminates loading errors. Provides pallet identification. 3-sided shape for high visibility from all angles. Process control. Control of non-conforming products. Inspection and testing coordination. Includes dry erase decals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Wood Cubbie Cabinet, 18 in D x 66 in H x 46 in W, 4 Shelves, Gray (IC00461866-05)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS (08006)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 7 Shelves, Yellow (1239-101YL)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 5 in H, 0.8 cu ft Volume Capacity (ELB6120.GY1)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Turquoise (B1845730)
- GLOBAL INDUSTRIAL Extra Heavy Duty Frame Guard, Right, Steel, Yellow (798646)
- GLOBAL INDUSTRIAL Plain Inventory Control Cone, 10 Diameter x 5H, Black (412419)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 40D x 18H (968642)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 48D x 96H (796589N)
- LYON Shim Plate, 144" Overall Height, Steel (NFFLSH34)
- Global Industrial Pallet Racks