Shop All Pallet Rack Accessories
Global Industrial
Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Gray
Mfr # B1845747
Zoro # G308641261
product price: $9.99
/ea
Sold in multiples of 5 for $49.95
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Width 10 in
- Overall Height 5 in
- Color Gray
- Includes Dry Erase Decals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B1845747
- Zoro # G308641261
- UPC # 707022355191
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 10 in |
Overall Height | 5 in |
Details
Pallet Rack Accessory Item | Cone With Dry Erase Decals |
Material | Polypropylene |
Color | Gray |
Includes | Dry Erase Decals |
Description
Durable and lightweight polypropylene. Easy to handle and stock. Eliminates loading errors. Provides pallet identification. 3-sided shape for high visibility from all angles. Process control. Control of non-conforming products. Inspection and testing coordination. Includes dry erase decals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Liquid Storage Tank, 275 gal. (GC275)
- NEXEL Chrome Wire Shelving, 60W x 21D x 63H (21606C)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.187" Dia., PK50 (700826)
- DURHAM MFG Compartment Drawer Insert with 16 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-16-IND)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Black (412418)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Yellow (412435)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Red (412430)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 34D x 18H (968641)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 42D x 120H (796599N)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Green (412591)
- HUSKY RACK & WIRE Teardrop, 123 in W, Green/Orange (183612043120DA)
- Global Industrial Pallet Racks