Shop All Edge and Corner Protectors
Global Industrial
Inventory Control Cone, 10L x 10W x 5H, White
Mfr # 412433
Zoro # G908591584
product price: $5.15
/ea
Sold in multiples of 5 for $25.75
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 10 in
- Width 10 in
- Height 5 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 412433
- Zoro # G908591584
- UPC # 707022406222
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 10 in |
Width | 10 in |
Height | 5 in |
Details
Item | Plain Cone |
Material | Polypropylene |
Color | White |
Description
Durable and polypropylene constructed cone is lightweight at 0.44 lbs. for easy handling and transport from one location to another. This 3-sided shape allows high visibility from all angles. Units are ideal for color coded organization and inventory management. Dimensions are 5 H x 10 W x 10 L.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE File Jacket 8-1/2 x 11", Clear, Pk25 (UNV81525)
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- MSI AC Adapter, NEMA 1-15 Plug, Blk, Plastic (MSI-3460-US-CHRG)
- RON CRANE SCALES Low Headroom Dynamometer, 1000 lb. (RON 2000-S005CC)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Red (412431)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Blue (412421)
- PARTNERS BRAND Edge Protectors, Cased, .225, 3" x 3" x 18", White, 110/Case (EP3318225BX)
- ZORO SELECT Edge Protector, 5 1/4 In, Blk, PK200 (4FET9)
- PARTNERS BRAND Strapping Protectors, .160, 2" x 2" x 3", White, 1000/Case (SP223160)
- PARTNERS BRAND Foam Edge Protectors, 24" x 3" x 3", White, 150/Case (PF205)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK125 (56JM11)
- Global Industrial Protective Packaging