Shop All Pallet Rack Accessories
Global Industrial
Inventory Control Cone, 10L x 10W x 5H, Turquoise
Mfr # B1845730
Zoro # G308641254
product price: $8.69
/ea
Sold in multiples of 5 for $43.45
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 in
- Overall Height 5 in
- Color Blue
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B1845730
- Zoro # G308641254
- UPC # 707022355216
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 10 in |
Overall Height | 5 in |
Details
Color | Blue |
Material | Polypropylene |
Description
Durable and lightweight polypropylene. Easy to handle and stock. Eliminates loading errors. Provides pallet identification. 3-sided shape for high visibility from all angles. Process control. Control of non-conforming products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 12 in H, 20 in L, Blue (30282BLUE)
- 80/20 Lite Smooth Bi-Slot 1.5"X1.5"X242" Bar (1502-LS-242)
- ZORO SELECT 24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (250C362472A-PT)
- FAZTEK Panel Retainer, 1 In (10AC7810)
- GLOBAL INDUSTRIAL Do Not Stack Pallet Cones, 8 x 8 x 10, 50PK (318522)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 42D x 120H (796599N)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Red (412430)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Purple (412428)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Green (412423)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Green (412422)
- VESTIL Yellow Rack Guard with Rubber Bumper Insert 36" Height (RUD-36)
- Global Industrial Pallet Rack Components