Shop All Pallet Rack Accessories
Global Industrial
Inventory Control Cone, 10L x 10W x 5H, Tan
Mfr # B1845736
Zoro # G708641250
Sold in multiples of 5 for $48.25
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Width 10 in
- Overall Height 5 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # B1845736
- Zoro # G708641250
- UPC # 707022355209
- Country of Origin United States
- Category Pallet Rack Accessories
Dimensions
Overall Width | 10 in |
Overall Height | 5 in |
Details
Material | Polypropylene |
Color | Tan |
Description
Durable and lightweight polypropylene. Easy to handle and stock. Eliminates loading errors. Provides pallet identification. 3-sided shape for high visibility from all angles. Process control. Control of non-conforming products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 48 in W, 3 Shelves (6940)
- TRITON PRODUCTS Stainless Steel BinClip for Stainless Steel LocBoard 3 Pack (67500)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV6)
- KNAPE & VOGT 6' WHT STL Closet Pole (0015-6WT)
- GLOBAL INDUSTRIAL Numbered Cones, 1-20, 4-1/2L x 4-1/2W x 4-3/8H, Red (412594)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Green (412422)
- GLOBAL INDUSTRIAL Pallet Rack Wire Deck Divider, 40D x 18H (968642)
- GLOBAL INDUSTRIAL Pallet Rack Safety Clip (798632)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 96W X 48D X 120H (796605N)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- Global Industrial Pallet Rack Accessories