Shop All Pallet Rack Accessories
Global Industrial
Inventory Control Cone, 10L x 10W x 5H, Orange
Mfr # 412427
Zoro # G908641241
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Overall Width 10 in
- Length 10 in
- Overall Height 5 in
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412427
- Zoro # G908641241
- UPC # 707022406161
- Country of Origin China
- Category Pallet Rack Accessories
Dimensions
Overall Width | 10 in |
Length | 10 in |
Overall Height | 5 in |
Details
Pallet Rack Accessory Item | Plain Cone |
Material | Polypropylene |
Color | Orange |
Description
These inventory control cones are made of durable and polypropylene. The lightweight construction weights merely 0.44 lbs, allowing easy handling and transport from one location to another. Their 3-sided shape allows high visibility from all angles. These cones are ideal for color-coded organization and inventory management. The dimensions are 10L x 10W x 5H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 65 1/2 in H x 34 in W, 8 Shelves, Gray (1308-95)
- PLANO Storage Box with 1 compartments, Plastic, 4.13" H x 7-1/4 in W (146000)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 7/8 in H (0404501 BLACK)
- MYTON INDUSTRIES Gray Ribbed Wall Container, Plastic, 23 cu ft Volume Capacity (MTH-3GRAY)
- GLOBAL INDUSTRIAL Numbered Cones, 21-40, 4-1/2L x 4-1/2W x 4-3/8H, Green (412592)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Lime (B1845749)
- GLOBAL INDUSTRIAL Teardrop Pallet Rack Add-On 120W x 48D x 96H (796589N)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Hot Pink (412425)
- GLOBAL INDUSTRIAL Plain Inventory Control Cone, 10 Diameter x 5H, Black (412419)
- GLOBAL INDUSTRIAL Inventory Control Cone W/ Dry Erase Decals, 10L x 10W x 5H, Purple (412428)
- LYON Wall Tie, 144" Overall Height, Steel (GVWSPC18)
- Global Industrial Pallet Rack Components