Shop All Edge and Corner Protectors
Global Industrial
Inventory Control Cone, 10L x 10W x 5H, Blue
Mfr # 412421
Zoro # G508591571
Sold in multiples of 5 for $44.75
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 10 in
- Width 10 in
- Color Blue
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 412421
- Zoro # G508591571
- UPC # 707022406109
- Country of Origin China
- Category Edge and Corner Protectors
Dimensions
Length | 10 in |
Width | 10 in |
Height | 5 in |
Details
Item | Plain Cone |
Material | Polypropylene |
Color | Blue |
Description
These inventory control cones are made of durable and polypropylene. The lightweight construction weights merely 0.44 lbs, allowing easy handling and transport from one location to another. Their 3-sided shape allows high visibility from all angles. These cones are ideal for color-coded organization and inventory management. The dimensions are 10L x 10W x 5H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Gaylord Lid, 48 3/4" x 48 3/4" x 5", Kraft, 5/Bundle (55VJ85)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 8", Clear (R58)
- JC TOYS La Baby Soft 11in. Baby Doll, Blue with Blanket, Hispanic (13110)
- VIKAN Rubber Band, Size 1", Black, PK5 (98019)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Red (412431)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, White (412433)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 36", White, 80/Case (EP3336120BX)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM19)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 3" x 3" x 3", PK180 (900)
- ZORO SELECT Edge Protector, Plastic, PK2000 (2CXP7)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 60", White, 60/Case (EP2260160BX)
- Global Industrial Protective Packaging