Shop All Media Stands & Carts
Global Industrial
Interion Under-Desk Wire Machine Stand, 19W x 16D x 13-1/2H, Black
Mfr # 436958
Zoro # G708662972
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Color Black
- Type Machine Stand
- Material Steel
- Overall Height 13-1/2 in
- Overall Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 436958
- Zoro # G708662972
- UPC # 707022431460
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 13-1/2 in |
Overall Width | 19 in |
Overall Depth | 16 |
Details
Cabinet Color | Black |
Type | Machine Stand |
Material | Steel |
Assembly | Required |
Description
With durable powder coat steel and wire construction, this under-desk machine stand adds versatile storage to your home or office workstation. With a laminate top shelf perfect for printers, fax machines, or personal copiers, a lower steel wire shelf is ideal for storing extra paper or supplies. Mobile on four swivel casters all locking for complete mobility. Attractive black powder coated finish. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS 6 ft. L Incandescent Prelit Decorated Multicolored Christmas Garland (G60-120-35LM)
- EDGEMATE Alder Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.AD)
- DESIGNS-DONE-RIGHT Flexible Handlebar Bicycle Mirror (DE336698)
- BEVCO Polyurethane Task Chair, 18" to 25-3/4", No Arms, Black (V7307MG)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 36 Tablet Device Capacity, Putty (987877)
- GLOBAL INDUSTRIAL Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf, Black (334541BK)
- GLOBAL INDUSTRIAL Wall/Desk Tablet Charging Cabinet For 12 Devices, Beige (695967)
- GLOBAL INDUSTRIAL 32-Device Charging Cart For Chromebooks And Tablets, Gray, Assembled (670052GYA)
- GLOBAL INDUSTRIAL Mobile Laptop Cart, Black, 24W x 24-1/2D x 41H (239141BK)
- GLOBAL INDUSTRIAL Orbit Mobile Computer Cart with VESA Mount and Power Outlets, Black (239138BKE)
- LUXOR 27" LP TABLE W/CABINET (LP27C-B)
- Global Industrial Media Stands & Carts