Shop All Coat Hooks
Global Industrial
Interion Single Clothes Hook, Silver
Mfr # 695767
Zoro # G008663006
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Hook Height 2/3/2004
- Hook Type Wall Mount Coat Racks
- Depth 3-1/2 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695767
- Zoro # G008663006
- UPC # 707022436571
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 2/3/2004 |
Depth | 3-1/2 in |
Hook Base Width | 2/3/2004 |
Details
Material | Brass |
Hook Type | Wall Mount Coat Racks |
Color | Silver |
Includes | With Hooks |
Description
Brass coat hook with a nickel brushed finish is ideal for us in schools, offices, hospitals, restrooms and changing areas. 300 lbs weight capacity. Hook projects 3-1/2 from wall to end of hook with a 2-3/4 diameter. Distance from backplate to end of hook is 2-1/2.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7-9/16 in. (192 mm) Center-to-Center Honey Bronze Traditional Drawer Pull (BP8789192HBRZ)
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (115NA-84x2)
- TRITON PRODUCTS 20 In. W x 5 In. D x 4.75 In. H Black Steel Magnetic Multi-Function Tool Holder (KTI-72465)
- PRIME-LINE Prime Line Products 48in. X 48in. Mill Screen Kit PL7801 (5164660)
- GLOBAL INDUSTRIAL Steel Square Clothes Hook, Silver Satin Finish (695766)
- GLOBAL INDUSTRIAL Interion Hat & Coat Hook, Silver (695768)
- ZORO SELECT Coat and Garment Wire Hook, Brass (1XNF4)
- ZORO SELECT Coat and Garment Hook, Brass, 1-1/8 In (4JH12)
- MOEN Avri Single Robe Hook in Brushed Nickel (Y1403BN)
- BOBRICK Coat Hook (542)
- IVES COMMERCIAL Aluminum Double Wardrobe Hook Bright Nickel Finish (582A14)
- Global Industrial Coat Hooks