Shop All Stacking Chairs
Global Industrial
Interion Outdoor Cafe Armless Stacking Chair, Steel Mesh, Black, 4PK
Mfr # 262086BK
Zoro # G608619960
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 in
- Height 35 in
- Depth 23 in
- Assembly Not Required
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 262086BK
- Zoro # G608619960
- UPC # 707022470780
- Country of Origin China
- Category Stacking Chairs
Dimensions
Width | 25 in |
Height | 35 in |
Depth | 23 in |
Details
Assembly | Not Required |
Item | Dining Chair |
Color | Black |
Description
Commercial outdoor caf steel mesh stacking chairs are ideal for cafs, restaurants, lounges, patios, and more. Made of commercial grade steel with a zinc rich black powder-coat finish to prevent rust and corrosion. The steel mesh seat and back are engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Sold in package quantities of 4. Ships fully assembled.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, Plastic, White, 71 in W, 74 in L (HBH40E257)
- FLASH FURNITURE Sled Stack Chair, Plstc, Prforatd Back, Blk (RUT-498A-BLACK-GG)
- SIGNMISSION Smoothies Arrow Yard Sign Funny Home Decor 36in Wide (C-ARROW12-DS-999611)
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - King (MR-M35-3-K-GG)
- GLOBAL INDUSTRIAL Nesting Chair, Web Mesh Back, Fabric Upholstered Seat (248624)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Blue (808665BL)
- GLOBAL INDUSTRIAL Interion Outdoor Cafe Armless Stacking Chair, Steel Mesh, Black, 2PK (262085BK)
- GLOBAL INDUSTRIAL Vented Stackable Chair - Black (808665BK)
- OFFICESOURCE CoolMesh Collection Nesting Chair with Titanium Gray Frame (7794TNSFNV)
- FLASH FURNITURE Advantage Java Church Chairs 18.5" Wide (PCHT185-106)
- FLASH FURNITURE Burgundy Plastic Sled Stack Chair (RUT-188-BY-GG)
- Global Industrial Stacking Chairs