Shop All Chair Mats
Global Industrial
Interion Office Chair Mat for Hard Floor, 36W x 48L, Straight Edge
Mfr # 695520
Zoro # G208619667
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Color Clear
- Thickness 0.098
- Material Vinyl
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695520
- Zoro # G208619667
- UPC # 12544030849
- Country of Origin United States
- Category Chair Mats
Dimensions
Width | 36 in |
Length | 48 in |
Details
Shape | Rectangular |
Color | Clear |
Thickness | 0.098 |
Material | Vinyl |
Description
This versatile chair mat immediately unfolds for instant use right out of the box. The ability to fold the mat, reduce its size and easily move it from one are to the next is advantageous for workspaces that change or move. This sturdy, vinyl mat will help prolong the life of valuable flooring by protecting against chair caster wear and tear. Any chair user will be able to maneuver their chair easily and effortlessly, as this mat withstands heavy traffic and features an anti-skid textured top. This chair mat is ideal for use on laminate, wood, tile and other hard floor surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MADISON PARK Monroe Shower Curtain - Red, 72 x 72 in. (MP70-221)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Alabaster, Vinyl (493N91)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 3/4" (812303)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN61292V1)
- GLOBAL INDUSTRIAL Glass Chair Mat, 46L x 36W (695837)
- DEFLECTO Chair Mat 45x53", Traditional Lip Shape, Clear, for Hard Floor (CM21232)
- VALUEMAT Vinyl Rectangular Chair Mat for Hard Floor, 52in x 45in (FR1213417EV)
- DEFLECTO Antimicrobial Chair Mat, Medium Pile Carpet, 60x46, Rectangular, Clear (CM14442FAM)
- ES ROBBINS ES Robbins 122083 Anchormat Standard Beveled Edge Chairmat (122083)
- LORELL Lorell Hard Floor Rectangular Chairmat (LLR82825)
- FLOORTEX Black PVC Chair Mat (113648LLBV)
- Global Industrial Chair Mats