Shop All Room Dividers
Global Industrial
Interion Modular Partition Power Pass-Through Cable, 32L
Mfr # 695900
Zoro # G508613006
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 in
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695900
- Zoro # G508613006
- UPC # 707022482035
- Country of Origin Mexico
- Category Room Dividers
Dimensions
Overall Width | 2 in |
Length | 32 in |
Details
Item | Cable |
Description
Connect electrical power from workspace to workspace with the 32 Interion Modular Partition Power Pass-Through Cable. The cable runs through the raceways creating a clean look and only require one power source. Please refer to the specification sheet to ensure your cable length is correct between panel to panel connections.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Plate, Striker Zeph (21100)
- BIGGIES SCENES Window Well Scenes-Lake, 120 in wide x 60 in high (BG-WW-LKE-120)
- HASTINGS HOME Roasting Pan with Flat Rack Nonstick Oven Roaster, Drain Tray for Fat and Grease Kitchen Cookware (247602ITR)
- ROOMMATES RoomMates RMK3263SCS Lisa Audit Butterfly Quote Peel & Stick Wall Decals (RMK3263SCS)
- GLOBAL INDUSTRIAL 6'W x 6'H Floor Supported Portable Personal Safety Partition, Clear (989061)
- GLOBAL INDUSTRIAL 48-1/4W x 72H Office Partition Panel, Blue (238638BL)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Blue (277662BL)
- GLOBAL INDUSTRIAL 48-1/4W x 96H Freestanding Office Partition Panel, Blue (695789FBL)
- GLOBAL INDUSTRIAL 60-1/4W x 72H Office Partition Panel, Blue (238640BL)
- GLOBAL INDUSTRIAL 24-1/4W x 60H Office Partition Panel, Gray (277661GY)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- Global Industrial Room Dividers