Shop All Room Dividers
Global Industrial
Interion Modular Partition Desktop, 48W x 24D, White Ash
Mfr # 695928WH
Zoro # G208591826
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 24
- Carrel Material Laminate
- Carrel Color Blue
- Overall Width 48 in
- Thickness 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695928WH
- Zoro # G208591826
- UPC # 707022482318
- Country of Origin Mexico
- Category Room Dividers
Dimensions
Overall Depth | 24 |
Overall Width | 48 in |
Details
Carrel Material | Laminate |
Carrel Color | Blue |
Thickness | 1 |
Description
Provide a new desktop for employees with the Interion Modular Partition Desktop. The thick wood laminate tabletop, in a modern white finish, is durable and attaches to cantilever brackets sold separately. The brackets hook onto the panel, freeing up space under the desk for more leg room or storage. The rectangular desktop can be combined with a corner table top sold separately to create an L-shape workspace if desired. Complete the look with an Interion Modular Partition File Cabinet Pedestal. Hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACURITE Set and Forget Wall Clock 14.25, w/5 Year (46032)
- CRAMER Vinyl 24" to 34-1/2", No Arms, Black (TMLH4-2RK-2)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, Jumbo, PK2 (SE201513K)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- GLOBAL INDUSTRIAL Office Partition Panel, 36-1/4W x 60H, Tan (238635TN)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Blue (277662BL)
- GLOBAL INDUSTRIAL 48W x 72H Mobile Clear Room Divider (695859)
- GLOBAL INDUSTRIAL 48-1/4W x 42H Office Partition Panel, Gray (240225GY)
- GLOBAL INDUSTRIAL Office Panels 4 Way Connector Kit For Office Partitions (238646)
- GLOBAL INDUSTRIAL 60-1/4W x 72H Office Partition Panel with Partial Window, Gray (694665WGY)
- HON Versé Quick Connect Wall Mount Connecting Hardware, Gray (HBV-PWB1.Q)
- Global Industrial Room Dividers