Shop All Coat Hooks
Global Industrial
Interion Hat & Coat Hook, Silver
Mfr # 695768
Zoro # G508663070
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Hook Height 6/1/2002
- Hook Type Wall Mount Coat Racks
- Depth 3-1/16 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695768
- Zoro # G508663070
- UPC # 707022436588
- Country of Origin China
- Category Coat Hooks
Dimensions
Hook Height | 6/1/2002 |
Depth | 3-1/16 in |
Hook Base Width | 2 |
Details
Material | Steel |
Hook Type | Wall Mount Coat Racks |
Color | Silver |
Includes | With Hooks |
Description
The Interion Silver Hook For Hat and Coat is designed to hold outerwear, headwear pieces, or other apparel accessories. This compact and wall mountable item is ideal for classrooms, offices, hotels, hospitals, and changing areas that require a convenient out-of-the-way coat stand alternative. Each complete hook piece is brandished in a traditional silver steel finish to compliment any surrounding commercial or industrial space. Unit supports up to 2 garments. The hook projects 3 from wall and measures 2W x 6-1/2H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic 351 Surface Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (351-O TB EN DA)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Construction Fob; Yellow (KA41102)
- SUGATSUNE Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (ATS-100-IV)
- ZORO SELECT 15/16 in W x 3 in H Bright Brass Spring Hinge (4PA73)
- GLOBAL INDUSTRIAL Steel Square Clothes Hook, Silver Satin Finish (695766)
- BALDWIN Estate Vintage Brass Coat Hooks, Projection: 3-1/2" (0742.033)
- NATIONAL HARDWARE Hook Robe Single Prong Sat Nkl (N830-142)
- ZORO SELECT Coat and Garment Hook, Aluminum (1HGL4)
- HOMERIC Modern Wall & Door Mounted Coat Hanger in Black with 3 Silver Wire Hooks (HO882085)
- ZORO SELECT Coat and Garment Hook, 2 Ends, Aluminum (1HFL7)
- PROSOURCE Hook Coat/Hat Hd Chrome Zn Die (H6271007CH-PS)
- Global Industrial Coat Hooks