Shop All Media Stands & Carts
Global Industrial
Interion Deskside Wire Machine Stand, 24W x 20D x 27H, Black
Mfr # 436959
Zoro # G208662991
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Color Black
- Type Machine Stand
- Material Steel
- Overall Height 27 in
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 436959
- Zoro # G208662991
- UPC # 707022431477
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 27 in |
Overall Width | 24 in |
Overall Depth | 20 |
Details
Cabinet Color | Black |
Type | Machine Stand |
Material | Steel |
Assembly | Required |
Description
With durable powder coat steel and wire construction, this desk side machine stand adds versatile storage to your home or office workstation. With a laminate top shelf perfect for printers, fax machines, or personal copiers, two lower steel wire shelves are ideal for storing extra paper or supplies. Mobile on four swivel casters all locking for complete mobility. Attractive black powder coated finish. Easy Assembly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Out Twist Photo Sensor (L4700WD)
- FIREKING 31-15/16" W 4 Drawer Lateral File, Parchment, Letter/Legal (4-3822-CPA)
- RESTOR-IT Furniture and Fabric Repair Kit (18084)
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Black (241659BK)
- GLOBAL INDUSTRIAL Mobile Storage & Charging Cart, 36 Tablet Device Capacity, Putty (987877)
- GLOBAL INDUSTRIAL Wall/Desk Tablet Charging Cabinet For 12 Devices, Beige (695967)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cart, 32-Device Capacity (670052)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Gray (241659GY)
- GLOBAL INDUSTRIAL Steel Audio Visual & Instrument Cart - Black (113116)
- LUXOR Height Adj, Rolling TV Stand (FP1000)
- Global Industrial Media Stands & Carts