Shop All Stem Casters
Global Industrial
Interion 60mm Casters, 5 Per Set
Mfr # RP2025
Zoro # G308622475
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Chair Accessory
- Wheel/Tread Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # RP2025
- Zoro # G308622475
- UPC # 707022021005
- Country of Origin Taiwan, Province of China
- Category Stem Casters
Details
Caster Stem Type | Chair Accessory |
Wheel/Tread Material | Plastic |
Color | Black |
Description
Interion By Global Industrial Dual Wheel Swivel Casters. 2-2/5 Diameter Wheels. 5 Casters Per Set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9" Rubber Tarp Straps (bundle of 10) - EPDM Rubber (RT09EPDMCR10)
- ZORO SELECT Solid Wheel, Ribbed, 250 lb. Load Rating (53CM83)
- COLSON Colson® 2 Series Wheel 5.00006.559 WS - 6 x 2 Performa Rubber 1/2 Roller Bearing - Gray (5.00006.559 WS)
- MAGLINER LiftPlus Lite Caster, Total Lock Brake (532310)
- GLOBAL INDUSTRIAL Ball Series Chair Casters with Plastic Wheels, 7/16W x 7/8H Stem, 5PK (250747)
- GLOBAL INDUSTRIAL 50mm Regular Casters, 5 Per Set (RP2023)
- GLOBAL INDUSTRIAL 50mm Casters w/Barrel, 5 Per Set (RP2022)
- GLOBAL INDUSTRIAL 2 Poly Stem Caster Set, 4PK (798805)
- GLOBAL INDUSTRIAL Caster Kit For Vertical Paper Dispensers (412620)
- GLOBAL INDUSTRIAL 2 Caster Kit For Pedestal File, 4PK (248991)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S414-SRS-34)
- Global Industrial Casters