Global Industrial

Interion 36W Wall Mount Coat & Towel Rack With Shelf, Chrome


product price: $121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Height 17 in
  • Material Chrome
  • Color Silver
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 36 in
Height 17 in

Details

Material Chrome
Color Silver

Description

This compact and wall mountable item is ideal for classrooms, offices, hotels, hospitals and changing areas that require a low maintenance and an out-of-the-way coat stand alternative. Shelf piece provides additional space for accessories, small bags or other belongings. Each hook piece and shelf is brandished in a traditional chrome finish to compliment any surrounding commercial or industrial space. Supports weight up to 700 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.