Shop All Patio Dining Tables
Global Industrial
Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black
Mfr # 262093
Zoro # G008641004
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 262093
- Zoro # G008641004
- UPC # 707022462457
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 36 in |
Height | 36 in |
Details
Color | Black |
Description
Give patrons or guests a new place to sit on your outdoor grounds. The Interion 36 Square Outdoor Counter Height Table is ideal for cafs, restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. The table is made of commercial grade steel with a zinc rich-black powder-coat finish to help prevent rust and corrosion. The steel mesh tabletop is engineered to dry quickly after it rains, effectively reducing down on any chance of water collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Electric Starter Motor (846451)
- VICTOR Trap Mouse Victor (M040)
- CHAPIN 2 gal. Industrial Dripless Acid Cleaning Sprayer, 42" Hose Length (22251XP)
- LIPPERT COMPONENTS Lippert 432678 24" Radius Corner Manual Step - Single, 7" Rise (432678)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- GLOBAL INDUSTRIAL 70 Rectangular Resin Outdoor Dining Table, Black (436984BK)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- LANCASTER TABLE & SEATING Outdoor Table, 32''x32'', Green (427BAU3232GN)
- Global Industrial Outdoor Tables