Shop All Patio Dining Tables
Global Industrial
Interion 36 Round Outdoor Counter Height Table, Steel Mesh, Black
Mfr # 262092
Zoro # G308641001
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 262092
- Zoro # G308641001
- UPC # 707022462440
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 36 in |
Height | 36 in |
Details
Color | Black |
Description
Give patrons or guests a new place to sit on your outdoor grounds. The Interion 36 Round Outdoor Counter Height Table is ideal for cafs, restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. The table is made of commercial grade steel with a zinc rich-black powder-coat finish to help prevent rust and corrosion. The steel mesh tabletop is engineered to dry quickly after it rains, effectively reducing down on any chance of water collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC 125V Time Clock SPST - Beige (IN36076)
- IGLOO Mxcld Rllcoolr 40Q Carbn (34484)
- RV DESIGNER RV Designer E469 Heavy Duty Insert Trim - 1" x 100', Black (E469)
- XPOSE SAFETY Green Privacy Screen Fence - 6' x 50' (PS-650G-X)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- HOLLAND BAR STOOL CO 36" Tall In/Outdoor All-Season Table, 30" x 30" Square Black Steel Top (OD214-2236BWOD30SQBlkStl)
- Global Industrial Outdoor Tables