Shop All Patio Dining Tables
Global Industrial
Interion 36 Round Outdoor Bar Table, Steel Mesh, Black
Mfr # 262095
Zoro # G308640998
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 41 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 262095
- Zoro # G308640998
- UPC # 707022462471
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 41 in |
Width | 36 in |
Details
Color | Black |
Description
Give patrons or guests a new place to sit on your outdoor grounds. The Interion 36 Round Outdoor Bar Height Table is ideal for cafs, restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. The table is made of commercial grade steel with a zinc rich-black powder-coat finish to help prevent rust and corrosion. The steel mesh tabletop is engineered to dry quickly after it rains, effectively reducing down on any chance of water collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North®Silver Shield® Gloves, SSG/9, 10 Pair (SSG/9)
- LOGO BRANDS Buffalo Bills Bleacher Cushion (604-71B)
- WALTER SURFACE TECHNOLOGIES ANTI SPATTER PUMP SPRAYER, 900ml (53L108)
- MILWAUKEE TOOL M18 FUEL QUIK-LOK Attachment Hanger (3 pk) (49-16-2785)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- HANOVER Cortino 5-Piece Commercial-Grade Patio Dining Set (CORTDN5PCG)
- Global Industrial Patio Dining Tables