Shop All Folding & Event Tables
Global Industrial
Interion 18 x 60 Plastic Folding Seminar Table, Gray
Mfr # B449333
Zoro # G708620927
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 18 in
- Length 60 in
- Height 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B449333
- Zoro # G708620927
- UPC # 707022455480
- Country of Origin China
- Category Folding & Event Tables
Dimensions
Width | 18 in |
Length | 60 in |
Height | 29-1/2 in |
Details
Item | Seminar Table |
Shape | Rectangle |
Description
Conveniently lightweight and transportable. The blow molded plastic tabletop is scratch-resistant yet still enables a surface smooth enough for writing. Features leg braces with spring-loaded push-button closing capability for maximal ease and stability. Best of all, the cantilevered legs offer ample and comfy leg room to prevent the user from banging their knees. 700 lb. weight capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HD FCWAX11S FastCap Soft Refill Stick No. 11 (FCWAX11S)
- OFFICE STAR Desk Chair, Fabric, 3-1/2" Height, Adjustable Arms, Black (43808-231)
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795.L.S)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- GLOBAL INDUSTRIAL Plastic Folding Table, 60 x 30, White (695811)
- GLOBAL INDUSTRIAL 36 x 36 Plastic Folding Table, 29H, White (695852)
- GLOBAL INDUSTRIAL Folding Round Plastic Table, 60, White (256560)
- GLOBAL INDUSTRIAL Plastic Folding Table, 48 x 24, White (695812)
- GLOBAL INDUSTRIAL 8 Foot Plastic Folding Table (277626)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3696-MEL-WAL-GG)
- FLASH FURNITURE Rectangle Folding Table, 36" W, 72" L, 30" H, Wood Top, Wood Grain (XA-3672-P-GG)
- Global Industrial Office & School Tables