Shop All Industrial Heating Blankets
Global Industrial
Insulated Tote Heating Blanket For 330 Gal IBC Tote, Up To 145 DegreeF, 120V
Mfr # 246555
Zoro # G911936631
product price: $1,456.99
/ea
Free Shipping & Returns
$1,456.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 56 in
- Heating Device Type Adjustable Temperature Blanket Heater
- Heating Device Outer Material Vinyl
- Length 217 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246555
- Zoro # G911936631
- UPC # 814491016835
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 56 in |
Length | 217 in |
Details
Heating Device Type | Adjustable Temperature Blanket Heater |
Heating Device Outer Material | Vinyl |
Description
The 330-gallon 1250 liter IBC tote heater from Global Industrial offers cutting-edge technology in a flexible, easy-to-install design that will effectively, evenly, and reliably heat your IBC tote, keeping the contents protected and at the optimal temperature. The Global Industrial 330 Gallon IBC Tote Heater comes with an adjustable thermostat, so you can control the temperature from ambient up to a max temp of 145 °F. The material of the heater is a durable and rugged vinyl shell and can be safely used in temperatures as low as -40F. This revolutionary design provides uniform heat throughout the tote, thus eliminating hot and cold spots. Our IBC Tote Heater products provide a maintenance-free heating solution, which eliminates the headache of maintaining critical temperatures. If stored properly, chemicals and industrial products will last longer and be more effective. In turn, this saves time, hassle, and money. ETL certified to UL & CSA safety standards.Deliver uniform heat evenly to temperature-sensitive productsProvide an insulated, full-wrap design thatfts durable and weather-resistant. Adjustable temperature from ambient to 145°F/62°C ± 5°F/3° C. Safely heat and protect a wide variety of expensive materials without scorching or burning which prevents waste by maintaining consistent temperatures. Provides easy access with a removable form-fitting top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200S)
- CARRIER Electric Heat Kit, 8kW, 1-Phase, Non-Fused (KFCEH0801N08)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PAULTRA Frigidaire PAULTRA Refrigerator PureAir Ultra Air Filter Cartridge (PAULTRA)
- AIR HANDLER 8 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GFU3)
- GLOBAL INDUSTRIAL Insulated Drum Heating Blanket For 55 Gal Drum, 100 DegreeF Fixed Temp, 120V (246471)
- GLOBAL INDUSTRIAL Insulated Tote Heating Blanket For 275 Gal IBC Tote, Up To 145 DegreeF, 120V (246554)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1440W, 24"W x 24"L (SRL24242)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, w/ PSA (SRL06121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L, w/ PSA (SRL12241P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 720W, 12"W x 24"L (SRL12241)
- Global Industrial Industrial Heating Blankets