Shop All Industrial Heating Blankets
Global Industrial
Insulated Tote Heating Blanket For 275 Gal IBC Tote, Up To 145 DegreeF, 120V
Mfr # 246554
Zoro # G711936695
product price: $1,530.99
/ea
Free Shipping & Returns
$1,530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 49 in
- Heating Device Outer Material Vinyl
- Heating Device Type Adjustable Temperature Blanket Heater
- Length 174 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246554
- Zoro # G711936695
- UPC # 814491016828
- Country of Origin United States
- Category Industrial Heating Blankets
Dimensions
Width | 49 in |
Length | 174 in |
Details
Heating Device Outer Material | Vinyl |
Heating Device Type | Adjustable Temperature Blanket Heater |
Description
Distributes heat evenly eliminating hot and cold spots. Includes adjustable thermostat. Weather-resistant, durable, and rugged vinyl shell ensure long-lasting use. Keep your chemicals and industrial products protected and at an optimal temperature with the Global Industrial Insulated Tote Heating Blanket for 275-Gallon Tote. This blanket offers cutting-edge technology in a flexible, easy-to-install design that will effectively, evenly, and reliably heat your IBC tote. It also provides easy access with a removable form-fitting top. Users can adjust the temperature from ambient to 145°F/62°C ±5°F/3°C. ETL certified to UL and CSA safety standards. Max temperature: 145°F.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Oil Fill Tubing Kit Xc (XC1TK)
- RHEEM 43-25136-13 Capacitor - 40/370 (43-25136-1)
- DAYTON Light-Duty Industrial Fan 20" Oscillating, 120VAC, 5100/6200 CFM (13V399)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- GLOBAL INDUSTRIAL Insulated Drum Heating Blanket For 55 Gal Drum, 100 DegreeF Fixed Temp, 120V (246471)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 6"W x 12"L, w/ PSA (SRL06121P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L, w/ Plug (SRP12241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 1080W, 12"W x 36"L, w/ PSA (SRL12362P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 180W, 12"W x 12"L (SRP12121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 540W, 6"W x 36"L, w/ PSA (SRL06361P)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1620W, 18"W x 36"L, w/ PSA (SRL18361P)
- Global Industrial Industrial Heating Blankets