Shop All Industrial Heating Blankets
Global Industrial
Insulated Drum Heating Blanket For 55 Gallon Drum, Up To 145 DegreeF, 120V
Mfr # 246299
Zoro # G311936644
product price: $771.69
/ea
Free Shipping & Returns
$771.69
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
- Brand Global Industrial
- MFR # 246299
- Zoro # G311936644
- UPC # 814491016842
- Country of Origin United States
- Category Industrial Heating Blankets
Description
Distributes heat evenly to entire surface area of drum. Water-resistant and compatible with steel and poly drums. Easy installation process. Preserve expensive materials without overheating or burning with the Global Industrial Insulated Drum Heating Blanket for 55 Gallon Drum. The insulated full wrap-around design ensures equal heat distribution and delivers safe, uniform heat to temperature-sensitive materials. Users can adjust heat from up to 145 °F / 62 °C ± 5 °F / 3 °C and prevent product waste by safely maintaining consistent temperatures. ETL certified to UL and CSA safety standards. Requires 800 watts of power to operate.
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
- AIR HANDLER Mini-Pleat Air Filter, 20x24x4", MERV 13 (6B600)
- RHEEM Relay, 24V, SPDT, NO/NC (42-23114-06)
- ACCUMULAIR Pleated Air Filter, 15" x 20" x 2", 6 Pack (FB15X20X2_6)
- MAMAC Transducer (PR-275-R2-MA)
- BRISKHEAT Heating Blanket, Silicone Rubber, 240V, 180W, 6"W x 12"L (SRL06122)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 24"L (SRP12241)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 90W, 6"W x 12"L (SRP06121)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, w/ Plug (SRL06241ADJB)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 12"W x 12"L, w/ Plug (SRL12121ADJB)
- Global Industrial Industrial Heating Blankets