Shop All Patio Heaters
Global Industrial
Infrared Patio Heater w/Remote Control, Free Standing, 1500W, 35-3/8inL
Mfr # 246722
Zoro # G211898066
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246722
- Zoro # G211898066
- Country of Origin China
- Category Patio Heaters
Description
Keep your patrons comfortable well into the cooler months with the Global Industrial Outdoor Patio Heater. The perfect complement to decks, patios, and other outdoor locations, this water-resistant heater offers the latest in infrared medium wave technology, enabling instant heating in as little as 3 seconds. Powered by a remote control, with four settings for customization, your guests will enjoy reliable comfort and warmth. Providing up to 250 Sq. Ft. in coverage, this energy-efficient heater features a carbon fiber lamp that emits soft, warm light, making the unit unobtrusive in a range of outdoor settings. The heater offers up to 90% heat efficiency for overall cost savings. IP55-rated to withstand dust and low pressure water spray. Comes with a built-in safety device that protects the unit from overheating. ETL/cETL Listed. 2 Year Limited Warranty. Can be mounted to the wall or ceiling, or can be moved as needed with the included stand. Installation must be completed by a qualified technician.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELHI Blower, BD, Less Motor, 12-7/8 Wheel (9005464)
- TOUGH GUY Flue Brush, Dia 1-3/4, 3/8 MNPT, Length 8 (3EDG4)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 1", 4 Pack (FB20X25_4)
- JOHNSON CONTROLS Electric Actuator, 35 in.-lb.-4 to 125F (M9104-GGA-3S)
- GLOBAL INDUSTRIAL Infrared Patio Heater With Remote Control, 1500W, 120V, Wall/Ceiling Mount (246718)
- GLOBAL INDUSTRIAL Infrared Patio Heater W/ Remote Control, Wall/Ceiling Mount, 1500W, 120V (246720)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (Under table) (HEA-21212)
- AURA Electric Infrared Heater, 3000, 208/240V AC, 1 Phase, 10,236 BtuH (CF30240B)
- PARAGON OUTDOOR Outdoor Glow Electric Heater, 82.5”, 1500W (OH-E815B)
- FLASH FURNITURE Round Outdoor Patio Heater - Bronze -7.5 Feet Tall (NAN-HSS-AGH-BR-GG)
- BLACK & DECKER Patio Electric Heater for Ceiling, Heater for Outside with Remote Control (BHOC05)
- Global Industrial Heaters & Furnaces