Shop All Patio Heaters
Global Industrial
Infrared Patio Heater With Remote Control, 1500W, 120V, Wall/Ceiling Mount
Mfr # 246718
Zoro # G108826776
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Infrared
- Heater Voltage 120
- Material Aluminum
- Height 3-1/2 in
- Width 5-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 246718
- Zoro # G108826776
- UPC # 707022436793
- Country of Origin China
- Category Patio Heaters
Dimensions
Height | 3-1/2 in |
Width | 5-1/8 in |
Length | 35-3/8 in |
Details
Gas Type | Infrared |
Heater Voltage | 120 |
Material | Aluminum |
Color | Black, Silver |
Includes | Remote Control |
Description
Ideal for decks, patios, and similar outdoor locations in need of a reliable, convenient and sophisticated heat source. This versatile, wall mountable patio Heater brings the latest heat efficient technology to keep patrons comfortable at your outdoor establishment. This IP55-rated, water-resistant patio heater is well protected against dust and low pressure water spray. It is intended for placement on walls or ceilings, and can also function as a free standing unit with an attachable stand, making it the perfect adaptable heater for decks, patios, and similar outdoor locations. The infrared medium wave energy enables a fast, 3-second response time. Quickly and efficiently distributes heat toward people or objects. Power switch has 4 different settings for a variety of power modes. Built-in safety devices include overheat protection. ETL/cETL Listed.
Intended for outdoor use only. Installation must be completed by a qualified technician.
Intended for outdoor use only. Installation must be completed by a qualified technician.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (14251.13 4PK)
- AIR HANDLER 12 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 5, Blue/White (6U598)
- WHITE-RODGERS 1F85U-22Np 80 Series Clear (1F85U-22NP)
- GREENSEAM Round Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 8" L, 7 in H (GRR9P6PGA26)
- GLOBAL INDUSTRIAL Infrared Patio Heater W/ Remote Control, Wall/Ceiling Mount, 1500W, 120V (246720)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater - Wall Mounted with Gold Tube and Remote Control (WES31-1892)
- HILAND Commercial Glass Tube Patio Heater in Stainless Steel (HLDS01-CGTSS)
- BROMIC HEATING BH0610004 Cobalt Smart-Heat Electric Outdoor Patio Heater - 220/240V 6000W (239BH614D)
- DR INFRARED HEATER 1500W Greenhouse Patio Heater with Temperature Control and Digital Thermostat, Remote Control (DR-268)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- BACKYARD PRO COURTYARD Propane Patio Heater with Glass Tube - 40000 BTU. (554HPSQRSTL)
- Global Industrial Heaters & Furnaces