Shop All Patio Heaters
Global Industrial
Infrared Patio Heater W/ Remote Control, Wall/Ceiling Mount, 1500W, 120V
Mfr # 246720
Zoro # G708826831
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Type Infrared
- Heater Voltage 120
- Includes Remote Control
- Height 5-3/8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246720
- Zoro # G708826831
- UPC # 707022436816
- Country of Origin China
- Category Patio Heaters
Dimensions
Height | 5-3/8 in |
Width | 5 in |
Length | 30-3/4 in |
Details
Gas Type | Infrared |
Heater Voltage | 120 |
Includes | Remote Control |
Color | Silver |
Material | Aluminum |
Description
Designed for a variety of outdoor areas that need a convenient, and sophisticated heat source, the Global Industrial Patio Heater provides a soft wave of heat to keep patrons comfortable. This IP55-rated, wall mountable, stainless steel patio heater is well protected against dust and low pressure water spray. It is intended for placement on walls or ceilings, making it the perfect adaptable heater for decks, patios, and similar outdoor locations. The stainless steel patio heater produces heat up to 200 Sq. Ft. and is operational at a distance via remote control. Carbon infrared technology allows for faster heat generation than standard outdoor heaters. Built-in safety devices include overheat protection. ETL/cETL Listed. Intended for outdoor use only. Installation must be completed by a qualified technician.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Louver, No Vision, 24x24 (L-700-BF-24x24)
- ROBERTSHAW Magnetic Safety (1720-003)
- SUPCO Thermal Cutout (STC5300)
- KOCH FILTER Final Filter, MERV14, SH, 24"x18"x12" (110-730-007)
- GLOBAL INDUSTRIAL Infrared Patio Heater With Remote Control, 1500W, 120V, Wall/Ceiling Mount (246718)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HILAND Outdoor Natural Gas Patio Heater in Hammered Bronze (NG-HB)
- PARAGON OUTDOOR Outdoor Glow Electric Heater, 82.5”, 1500W (OH-E815B)
- BBQ INNOVATIONS ENERG Wall Or Ceiling Mount Infrared Heater (BB2957800)
- INFORESIGHT CONSUMER PRODUCTS Solaira SICR-60240L1B Infrared Heater 6.0kw 208-240V Black (SICR60240B)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- Global Industrial Patio Heaters