Shop All Workbenches
Global Industrial
Industrial Workbench, Plastic Laminate Square Edge, 60W x 30D, Blue
Mfr # 606795
Zoro # G108611518
product price: $223.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Surface Material (Top Material) Steel
- Width 60 in
- Color Blue
- Depth 30 in
- Height 29-3/4 - 36-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 606795
- Zoro # G108611518
- UPC # 707022080590
- Country of Origin China
- Category Workbenches
Dimensions
Width | 60 in |
Depth | 30 in |
Height | 29-3/4 - 36-3/4 in |
Details
Item | Bench-In-A-Box |
Surface Material (Top Material) | Steel |
Color | Blue |
Assembled/Unassembled | Unassembled |
Shelving Style | Shelf |
Description
Industrial Adjustable Height Workbench is made of all-welded steel for long lasting durability and strength. Open leg workbench features 3 wide 13 gauge channel formed steel legs with adjustable height from 29-1/2 to 34-1/2 high on 1 increments. Features a 15 deep shelf below bench top for convenient storage. 1-1/2 thick top with side to side steel reinforcement and 3000 lb. capacity provides strong, sturdy work surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPTO Starter Bulk Storage Rack, 30 in D, 72 in W, 4 Shelves, Cherry Red (1018D60S-RD)
- ZORO SELECT Wire Shelving Unit, 24"D x 24"W x 63"H, 4 Shelves, Black (2KPL4)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.25 in Pipe Size (17M-7)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4-1/8 in W, 4 in H, Red, 11-5/8 in L, 10 PK (K-QSB101RD-10)
- GLOBAL INDUSTRIAL 30W x 24D x 35H 18 Gauge 430 Stainless Steel Workbench, Galvanized Legs & Undershelf (493594)
- GLOBAL INDUSTRIAL Heavy-Duty Extra Long Assembly Workbench Steel Top, 120W x 34D, Gray (606764)
- GLOBAL INDUSTRIAL 72 x 30 Pedestal Workbench, 4 Drawers, Maple Block Safety Edge, Gray (607683)
- GLOBAL INDUSTRIAL Mobile Lab Workbench, 72 x 36in, Power Outlets, Phenolic Safety Edge, Tan (249425TN)
- GLOBAL INDUSTRIAL 96 x 36 Production Workbench, Laminate Square Edge, Drawers & Shelf, Blue (319275BL)
- GLOBAL INDUSTRIAL Extra Long Workbench, 96 x 36in, Flared Leg, Maple Butcher Block Square Edge (183436)
- JAMCO Workbench, Steel, 60 in W, 35 in to 39 in Height, 1,400 lb, Straight (MW460P505GP)
- Global Industrial Workbenches