Shop All Hand Trucks
Global Industrial
Industrial Strength Steel Hand Truck with Loop Handle
Mfr # 585283
Zoro # G008612202
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Width 22 in
- Material Steel
- Color Blue
- Wheel Type 2-Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 585283
- Zoro # G008612202
- UPC # 707022077347
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 52 in |
Overall Width | 22 in |
Details
Material | Steel |
Color | Blue |
Item | General purpose |
Wheel Type | 2-Wheel |
Assembled | No |
Description
Perfect for day-to-day work in warehouse, receiving and deliveryLoop Handle is best for pull/lift operation and higher load stacking MIG welded throughout with double welding at critical stress points 10 x 3-1/2 full pneumatic ball bearing wheels Durable enamel finish resists rust and scratchesIncludes wheel plates and wear-guard strips to help prevent load damage 20X7 noseplate600 lb. capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Scaffolding Stage, 2in H x 7ft L, Aluminum (PD9207)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, Black (CL1385Q)
- BIL-JAX Insert Pin - 1" Collar - #5 (0007-115)
- CASTERHQ Floor Truck Lock, 8" (FLPLS8)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- GLOBAL INDUSTRIAL Hand Operated Hydraulic Furniture & Equipment Moving Dolly (242044)
- GLOBAL INDUSTRIAL Steel 3-in-1 Convertible Hand Truck with Pneumatic Wheels (983130)
- GLOBAL INDUSTRIAL Folding Hand Cart, 150 Lb. Capacity (251847)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Pneumatic Wheels (168259)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- MAGLINER Self-Stabilizing Hand Truck, 48in.Hx21inW (HRK119UA42A)
- Global Industrial Hand Trucks & Dollies