Shop All Hand Trucks
Global Industrial
Industrial Strength Steel Hand Truck with Curved Handle
Mfr # 241582
Zoro # G108610559
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 52 in
- Overall Width 22 in
- Material Steel
- Color Blue
- Wheel Type 2-Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 241582
- Zoro # G108610559
- UPC # 707022081689
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 52 in |
Overall Width | 22 in |
Details
Material | Steel |
Color | Blue |
Item | General purpose |
Wheel Type | 2-Wheel |
Assembled | Yes |
Description
Perfect for day-to-day work in warehouse, receiving and deliveryMIG welded throughout with double welding at critical stress points 10 x 3-1/2 full pneumatic ball bearing wheels Durable enamel finish resists rust and scratchesIncludes wheel plates and wear-guard strips to help prevent load damage 20X7 noseplate600 lb. capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 12"x2-1/2" Rubber on Cast Iron Wheel, 1,200 lbs cap. (RCI12x212)
- KOCH CLEVIS FARM SCREW 5/16in. D (4001253)
- VESTIL Pail Hand Truck 500 lb Hard Rubber Wheels 7 1/2 x 10 3/4 (PAIL-T)
- BLUFF MANUFACTURING Rail With Fasteners, 68" (TGR6-YEL)
- GLOBAL INDUSTRIAL Steel Multi-Function 5-in-1 Convertible Hand Truck (241415)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Double Handle, Semi-Pneumatic Wheels (168261)
- GLOBAL INDUSTRIAL Aluminum Hand Truck Curved Handle, Pneumatic Wheels (168259)
- GLOBAL INDUSTRIAL Industrial Strength Steel Hand Truck with Curved Handle & Stair Climbers (241439)
- GLOBAL INDUSTRIAL Folding Hand Cart, 275 Lb. Capacity (241301)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- RAYMOND PRODUCTS Student Desk Mover, 200 lb. Cap., 46"D x 26"W (700)
- Global Industrial Hand Trucks