Global Industrial

Industrial Sandblast Cabinet, 420L Capacity


product price: $2,195.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Width 53 in
  • Overall Height 67 in
  • Overall Depth 35-3/8
  • Cabinet Material Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 53 in
Overall Height 67 in
Overall Depth 35-3/8

Details

Cabinet Material Steel

Description

Easily restore and prepare surfaces with the Global Industrial; 420L Capacity Industrial Sandblast Cabinet. This cabinet is designed with safety in mind, as users can operate the sandblasting gun in an enclosed environment to remove paint, rust, and oxidation on a wide variety of materials. Constructed with durable steel, this unit comes with a foot pedal, which offers the user hands-free control during operation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.