Shop All Lawn Sweepers
Global Industrial
Industrial Push Sweeper 32 Cleaning Width Black and Yellow
Mfr # 442972
Zoro # G308619987
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hopper Material Plastic
- Reel Type Walk-Behind
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 442972
- Zoro # G308619987
- UPC # 707022020329
- Country of Origin China
- Category Lawn Sweepers
Details
Hopper Material | Plastic |
Reel Type | Walk-Behind |
Color | Yellow |
Description
Industrial Push Sweeper Picks Up Metal Shavings, Nails, Paper, Leaves, Soda Cans And More!
This push sweeper can pick up plastic and paper shred packing materials not used for small dust particles. Durable polyethylene body with tubular steel fold up handle. 32 cleaning path provides a work rating of 17,000 sq. ft. per hour for maximum productivity. Lightweight and easy to maneuver. Height adjustment allows for efficient cleaning on various hard floor terrains. 4-Brush system offers efficient debris containment. 9 gallon capacity hopper empties easy. Rear mounted wheels climb stairs. Dimensions when folded - 24W x 341/4inD x 14H.
This push sweeper can pick up plastic and paper shred packing materials not used for small dust particles. Durable polyethylene body with tubular steel fold up handle. 32 cleaning path provides a work rating of 17,000 sq. ft. per hour for maximum productivity. Lightweight and easy to maneuver. Height adjustment allows for efficient cleaning on various hard floor terrains. 4-Brush system offers efficient debris containment. 9 gallon capacity hopper empties easy. Rear mounted wheels climb stairs. Dimensions when folded - 24W x 341/4inD x 14H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Georgia Flag, 4x6 Ft, Nylon (141163)
- A & I PRODUCTS Micro-Rib V-Belt (40.0") 17" x1" x4" (A-400J10)
- XPOSE SAFETY 10 ft x 18 ft 5 mil Tarp, Brown, Polyethylene (BRT-1018-X)
- KAMP-RITE TENT COT Chair, Blue/Gray, 20 in. L x 38 in. H (CC026)
- SNOWEX Walk Behind Sweeper, 40 in. (SS-4000)
- TOMAHAWK POWER Electric 30 Push Sweeper (eTOS30)
- THE PRODUCT FACTORY Landscaping Bags (10003)
- BISSELL COMMERCIAL Triple Brush Push Power Sweeper, 38 in. (BG697)
- BISSELL COMMERCIAL Battery Powered Sweeper, 31 in.W, 13.2gal. (BG677)
- GARDEN WEASEL NUT GATHERER LG 47.5"" (95404)
- BISSELL COMMERCIAL Push Sweeper, 38 in.W, 13.2 gal, WalkBehind (BG497)
- Global Industrial Lawn & Garden Tools