Shop All Work & Cutting Station Tables
Global Industrial
Industrial Microwave Food Prep Station, 48W x 24D x 74H, Chrome
Mfr # 806279
Zoro # G108658339
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome
- Width 48 in
- Height 74 in
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 806279
- Zoro # G108658339
- UPC # 707022404501
- Country of Origin Taiwan, Province of China
- Category Work & Cutting Station Tables
Dimensions
Width | 48 in |
Height | 74 in |
Details
Material | Chrome |
Item | Starter Unit |
Color | Chrome |
Description
The 18 gauge type 304 stainless steel tabletop ensures various content support while preventing rust and oxidation in wet or moist conditions. Flexible wire design allows easy area customization and display of dry ingredients, canned goods, utensils, and more. Workstation includes adjustable overhead and undershelf wire shelves for easily accessible and out of the way storage. Finish is Chrome. Dimensions are 48W x 24D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTER Nozzle, Spray Built-In Straine (01-100V17-00378)
- CRETORS Ice Pick (PAC-1584)
- VULCAN HART Hose, 00-913135-00042 (00-913135-00042)
- STIVERS BEST Cornmeal Yellow Plain Self Rising 25lbs (2028242)
- AMGOOD 24x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-2460-2SH)
- MODERN MARKETING Crosley Furniture Lafayette Stainless Steel Top Portable Kitchen Island In Vintage Mahogany Finish (KF30022BMA)
- FLASH FURNITURE 48 x 24 Stainless Steel Work Table-2 Undershelves (NH-WT-GU-2448-GG)
- AMGOOD 18in X 48in Stainless Steel Double-Tier Shelf (AMG DOS-1848)
- AMGOOD 30in x 24in Stainless Steel Equipment Stand (AMG ES-3024)
- AMGOOD 18in X 30in Stainless Steel Double-Tier Shelf (AMG DOS-1830)
- AMGOOD 18in X 36in Stainless Steel Double-Tier Shelf (AMG DOS-1836)
- Global Industrial Work & Cutting Station Tables