Shop All Spring Return Hose Reels
Global Industrial
Industrial Grade Retractable Reel, 3/8x 50' Hose, 300 PSI
Mfr # 534173
Zoro # G308654285
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Overall Length 18 in
- Overall Width 6.5 in
- Application Air
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 534173
- Zoro # G308654285
- UPC # 707022122085
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Overall Length | 18 in |
Overall Width | 6.5 in |
Height | 18 in |
Details
Housing Material | Steel |
Application | Air |
Color | Red |
Item | Hose Reel |
Description
Ideal for industrial use with heavy gauge reinforced steel construction and corrosion resistant powder coat finish. Latch mechanism and shielded steel spring ensure long life and easy retraction every time. Hose handles air up to 300 PSI. Adjustable guide arm allows floor or wall mounting at different angles. Reel weighs 34lbs. Hose measures 50'L with an inside diameter of 3/8. Includes the roller guide, 3/8 NPT Inlet hose, hose stopper, 3/8 NPT Male Brass Connector for Air Tool and protective sleeve for hose end.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO TimingBelt, Synchro-Link, 240L075 (240L075UG)
- DDS Shaft Seal, 55 x 90 x 8 mm., TC, Nitrile Rubber (55908TC)
- MCGILL CF Series, Cam Follower, #CF1/2N (CF1/2N)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D44B05GV, Pressure Line, 5 micron (ZX-D44B05GV)
- GLOBAL INDUSTRIAL Industrial Grade Retractable Reel, 3/8x 25' Hose, 300 PSI (534172)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (7600 OHP)
- COXREELS EZ-P-LP-325-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-325-HV)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (2CUA9)
- REELCRAFT E9399 OLPBW - 3/4in x 100 ft. Ultimate Duty Hose Reel (E9399-OLPBW)
- LYON Closed Rack End T-Post Assmbly, 12"D, 84"H (DD8500)
- Global Industrial Spring Return Hose Reels