Shop All Spring Return Hose Reels
Global Industrial
Industrial Grade Retractable Reel, 3/8x 25' Hose, 300 PSI
Mfr # 534172
Zoro # G908654302
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Overall Length 15 in
- Application Air
- Color Red
- Height 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 534172
- Zoro # G908654302
- UPC # 707022122078
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Overall Length | 15 in |
Height | 15 in |
Details
Housing Material | Steel |
Application | Air |
Color | Red |
Item | Hose Reel |
Description
Ideal for industrial use with heavy gauge reinforced steel construction and corrosion resistant powder coat finish. Latch mechanism and shielded steel spring ensure long life and easy retraction every time. Hose handles air up to 300 PSI. Adjustable guide arm allows floor or wall mounting at different angles. Reel weighs 22 lbs. Hose measures 25'L with an inside diameter of 3/8. Includes the roller guide, 3/8 NPT Inlet hose, hose stopper, 3/8 NPT Male Brass Connector for Air Tool and protective sleeve for hose end.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 1200-2, 12/16 Oz Tubs, Heavy Duty White Lithium Grease (L0102-004)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 5.75-in. Outside Dia., Bushing Sold Separately (2AK59H)
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- GROZ Filter/Regulator/Lubricator, 1/4In, 18cfm (7DX37)
- GLOBAL INDUSTRIAL Industrial Grade Retractable Reel, 3/8x 50' Hose, 300 PSI (534173)
- HUDSON Hose Reel, 65ft (15011)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (E-LP-350)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 ELP)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (31XG63)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (E-LPL-450)
- Global Industrial Hose & Cable Reels