Shop All Bench and Floor Scales
Global Industrial
Industrial Bench & Floor Scale, 330 lb x 0.1 lb, 11-3/4W x 15-3/4L Platform
Mfr # 244241
Zoro # G108826165
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 18-1/8 to 41-15/16 in
- Width 11-13/16 in
- Overall Length 19-1/2 in
- Material Steel Base/Plastic Base & Platter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 244241
- Zoro # G108826165
- UPC # 707022351959
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Height | 18-1/8 to 41-15/16 in |
Width | 11-13/16 in |
Overall Length | 19-1/2 in |
Details
Scale Item | Floor & Bench Scale |
Color | Gray |
Material | Steel Base/Plastic Base & Platter |
Description
Ideal for multiple shipping uses and environments. The leveling indicator gives you proper and precise weighing capabilities. Operating functions include auto-zero, tare, accumulate and counting, and auto shutoff with sleep mode. LCD displays six 1 inch height digits for easy viewing. The hand screw leveling feet allows you to easily adjust the deck height up to 5 high. The hand screw knob on the post allows you to remove adjustable posts quickly and easily. Stainless steel platform measures 11-3/4W x 15-3/4L. Plastic display measures 9-3/4W x 6H and includes LCD screen. 330lb./150kg. capacity, 0.1 lb./0.04kg. accuracy. Includes 6'L power cord. 115V, AC with built-in rechargeable battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 8 1/2" x 8 1/2" x 12", Kraft, 25/Bundle (49K015)
- SENSORY GENIUS Sensy Band™ Fidget Wristband, PK3 (MWA13785006)
- NINJATEK Armadillo Midnight 3Mm .5Kg (3DAR0129005)
- MASTER MAGNETICS Holding Magnet, Red (7273)
- GLOBAL INDUSTRIAL Digital Floor Scale w/ Indicator Stand 1,000 lb x 0.5 lb, 55L x 20W x 2-1/2H Platform (244243)
- GLOBAL INDUSTRIAL 34-7/8L x 36-15/16W x 2-3/4H Digital Floor Scale, 1,000 lb. x 0.5 lb. (318506)
- GLOBAL INDUSTRIAL Portable Digital Drum Scale w/ LED Indicator, 5,000 lb x 1 lb (412583)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 660 lb x 0.25 lb, 11-3/4W x 15-3/4L Platform (244242)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 100 lb x 0.2 lb (412663)
- GLOBAL INDUSTRIAL NTEP Mobile Bench Scale with Backrail and LED Display, 500 lb x 0.1 lb (412664)
- UWE 300 lb, .02 lb, Counting Bench Scale, 13x17" Base, Remote Base, RS232, Product Look Up (PSCII-AB-300)
- Global Industrial Shipping & Packing Scales