Global Industrial

Indoor Vertical Bike Rack, 4 Bike Capacity, Black


product price: $455.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Vertical mount occupies less space. 4 mounts included to hold up to 4 bikes total. Non-lockable design allows quick bike mounting and retrieval. Looking to save space on bike storage? The Global Industrial™ Indoor Vertical Bike Rack holds up to 4 bikes off the surface, saving floor space around your facility or residential garage. Station this rack in an apartment, an indoor rec center, and more. The non-lockable system allows quick accessibility to stored bikes and is perfect for private storage. The indoor bike rack requires 7ft ceiling height and features a staggered design that minimizes handlebar interference. Anchor bolts not included. 1 Year Limited Warranty. Rack dimensions are: 72inW x 45inD x 84inH. Individual mount dimensions are: 4-7/8in W x 5-1/2in D x 53-1/7in H. Bike rack features a flange type mount for firm stability. Entire set is made of durable steel construction and coated in a traditional black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.