Shop All Liquid Storage Tanks
Global Industrial
IBC Container 275 Gallon UN approved w/ Composite Metal Pallet Base
Mfr # 493531
Zoro # G508611866
product price: $696.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$696.99
Free 30-Day Returns
Key Features
- Height 45-1/2 in
- Width 39-1/2 in
- Color White
- Material Hdpe W/Wire Frame, Steel Metal Pallet Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493531
- Zoro # G508611866
- UPC # 707022401159
- Country of Origin China
- Category Liquid Storage Tanks
Dimensions
Height | 45-1/2 in |
Width | 39-1/2 in |
Details
Color | White |
Material | Hdpe W/Wire Frame, Steel Metal Pallet Base |
Description
Each tank is UN/DOT approved meeting specification 31HA1/Y. Container is designed for storage of both hazardous and non-hazardous contents. Steel pallet base construction is steel with PE corner protector for strength. Inner storage tank made from HDPE natural plastic with UV-blocking additive. Discharge butterfly valve with durable, Viton synthetic fluorocarbon rubber gasket included. Top fill cap has a 6 diameter with 2 drain valve. IBC has a pressure rating of 14.5 psi. Stacked 3 when empty to save space. 4 way forklift entry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Yellow, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308YL1)
- ZORO SELECT Propeller, Machine, Blade Dia5In, Left, .752 (550093c)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-07)
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 14" L x 14" W x 13.5" H (PAK5200-NT)
- HASTINGS EQUITY MFG Hastings 500 Gallon Self-Standing Storage Tank T-0500-062 (T-0500-062 (500I))
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 20" L x 20" W x 37" H (PAK5203-NT)
- ZORO SELECT White Liquid Storage Container 46-1/2" (IBC-275)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6PV-2)
- PIG PIG Double-Wall Chemical Storage Tank Blue ext. dia. 19.5" x 28.75" H (PAK5110-BL)
- PIG PIG Chemical Storage Tank ext. dia. 19.5" x 47.25" H (PAK5108)
- Global Industrial Liquid Storage Tanks