Shop All Air Circulators
Global Industrial
I-Beam Mount Fan, 24 Diameter
Mfr # 795751
Zoro # G408641055
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Material Steel
- Color Gray
- Assembled No
- For Use With Spot & People Cooling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 795751
- Zoro # G408641055
- UPC # 707022337977
- Country of Origin China
- Category Air Circulators
Details
Voltage | 120 |
Material | Steel |
Color | Gray |
Assembled | No |
For Use With | Spot & People Cooling |
Description
Highly efficient 3-speed, PSC type ball bearing motorSafety clutch oscillating mechanism prevents jamming Bades are enclosed in steel wire guards for safety Fixed and 90 degree oscillating fan operation Pivot-action fan head allows tilt angle adjustments Includes pull chain control and 12'L, 3-prong power cord I-Beam models suspend from I-beam flanges up to 18W Includes two 1 1/2in pipes for fan and I-beam mounting, clamps with U-brackets and hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 25 ft. Duct (9534-25)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 12 in. W, Slvr (9550-Y)
- ALARM CONTROLS Push Button, Surface Mounted, Access Control Systems, Electro-Magnetic Locks, Exit REX Applications (TS-18)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 16 (11Z811)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 24 Diameter, 1/4HP, 7525CFM (585279)
- GLOBAL INDUSTRIAL 22 High Velocity Dock Fan w/ Yoke Mount, 10000 CFM, 115/240V (293094)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 24 Diameter, 1/2HP, 8,650CFM (258321)
- GLOBAL INDUSTRIAL Deluxe Oscillating Wall Mount Fan, 30 Diameter, 1/2HP, 10,000CFM (258322)
- GLOBAL INDUSTRIAL Portable Tilt Floor Fan, 24, Direct Drive (292594)
- GLOBAL INDUSTRIAL 18 High Velocity Dock Fan w/ Yoke Mount, 7700 CFM, 115/240V (293093)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC98)
- Global Industrial Air Circulators