Shop All Stackers
Global Industrial
Hydraulic Lift Positioner Truck, 880 Lb. Capacity
Mfr # 989055
Zoro # G611938461
product price: $1,452.19
/ea
Free Shipping & Returns
$1,452.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 989055
- Zoro # G611938461
- UPC # 707022445566
- Country of Origin China
- Category Stackers
Description
The Global Industrial™ user-friendly portable hydraulic lift truck provides reliable, powerful lifting when moving and positioning loads. Economical and attractive, it is ideal for commercial or industrial uses. Unit includes a removable chrome platform for operations requiring forks. Manual hydraulic foot pump yields 3/4in of platform travel per stroke. Non-slip chain is used for accurate positioning. Unit rolls easily on 2 rigid and 2 swivel polyurethane casters, and includes a foot operated brake. All welded steel construction with chrome platform and uprights. Each fork is 4-1/2inW x 2-1/2inH and the fork length is the same as the platform length. Overall fork width is 22in. 1 Year Limited Warranty. Note: Not for use with pallets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Nose Plate, 18 In. W, Aluminum (300245)
- WERNER 4 ft Fiberglass Stepladder, 375 lb Capacity (7404)
- ZORO SELECT Caster Wheel, 70 Shore A, 300 lb. (5VT74)
- QUANTUM STORAGE SYSTEMS Wire Shelving Dolly Base (M2048BD)
- GLOBAL INDUSTRIAL 880 Lb. Cap. Manual Lift Stacker, 59 Lift (988935)
- GLOBAL INDUSTRIAL Manual Lift Stacker, 47 Lift, 880 Lb. Cap. (988934)
- EOSLIFT Heavy Duty Grade H10J Adjustable Base Leg Straddle Pallet Truck Stacker 2200 lbs. 63 in. lifting height with Adjustable Forks (H10J)
- VESTIL Steel Counter Balanced Powered Lift 2" to 62", 1000 lb Capacity (S-CB-62)
- VESTIL Hand Pump/Powered Stacker, Load Cap. 2000 lb., Overall Height: 98" (SE/HP-98)
- VESTIL Adjustable Fork Stacker Power Lift, Load Cap. 1500 lb. (SLNM-98-AA)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 118 IN (SL-118-AA)
- Global Industrial Stackers