Shop All Floor & Wall Safes
Global Industrial
Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 18Wx15Dx9H
Mfr # 493384
Zoro # G008651461
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Height 9
- Outside Width 18
- Outside Depth 15
- Lock Style Electronic Lock
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 493384
- Zoro # G008651461
- UPC # 707022329927
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 9 |
Outside Width | 18 |
Outside Depth | 15 |
Details
Lock Style | Electronic Lock |
Material | Steel |
Color | White |
Description
The safe is made of steel for long lasting durability. The hotel, dorm and patient safes are specially designed for personal in room use. Pry resistant recessed door for anti-theft protection. Concealed hinges prevents door removal and ensures a lifetime of smooth operation. Interior space with removable carpet to protect your laptop and valuable belongings. Features advanced battery-operated electronic card-swipe lock. Accepts almost any card with a magnetic strip. Operate the safe using the keypad or the card-swipe. Large LED display shows the status of the safe. Battery operated electronic lock.4AA batteries required, not included. Mechanical override keys 2 keys included used to bypass the electronic lock if the batteries expire. The keypad will go into a lockout penalty if combinations are entered incorrectly. Anchor holes allow wall and floor mounting for unit stability Hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Add-On Hook Waterfall 18"L, Chrome, 24PK (TB/5H)
- METRO Solid Shelf, 24"D x 36"W, Silver (2436FG)
- PELICAN Insert Lid-Organizer for 0370 (0379)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, White, Transitional (I 2013)
- GLOBAL INDUSTRIAL Burglary & Fire Safe Cabinet with Digital Lock, 1.5 Hr Fire Rating, 22W x 22D x 40H (493493)
- GLOBAL INDUSTRIAL Hotel Safe Electronic Lock w/Card Slot, Keyed Differently, Off White, 15Wx10Dx7H (493383)
- GLOBAL INDUSTRIAL Residential Safes Expandable Depth Wall Safe - 15W x 3-1/4-6D x 22-1/8H (493492N)
- GLOBAL INDUSTRIAL Burglary & Fire Safe Cabinet with Combo Lock, 1.5 Hr Fire Rating, 22W x 22D x 40H (493494)
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 85.5 lbs, UL-1 Hour/1700°F Fire Rating (SFW123BSC)
- BARSKA Underground Floor Safe, 0.89 cu ft, 87.4 lb, Not Rated Fire Rating (AX13200)
- MESA SAFE CO Fire Rated Security Safe, 1.7 cu ft, 139 lb, 2 hr. Fire Rating (MBF1512E)
- Global Industrial Floor & Wall Safes