Shop All Electric Unit Heaters
Global Industrial
Horizontal Downflow Unit Heater With Remote, 7500/4700 Watts, 240V, 1 Phase
Mfr # 246726
Zoro # G508623548
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12-1/2 in
- Housing Material Steel
- Width 14-11/16 in
- Voltage 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 246726
- Zoro # G508623548
- UPC # 707022438506
- Country of Origin China
- Category Electric Unit Heaters
Dimensions
Height | 12-1/2 in |
Width | 14-11/16 in |
Details
Housing Material | Steel |
Voltage | 240 |
Description
These durable, steel housed industrial electric heaters feature large, dynamically balanced fan blades that provide maximum air flow with minimum turbulence and noise. Louvers adjust up or down for greater control of throw direction and the vents on each side ensure an increase of airflow while keeping a cool motor to prevent internal overheating. Traditional cold rolled steel for attractive finish to compliment any industrial setting. Mounting hardware included. Remote manageable with included remote control. cULus listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Pad Holding Frame, 24ga. Steel, 16"x25"x2" (116-700-008)
- JOHNSON CONTROLS Condenser Fan Speed Control, 190-250 PSI (P66BAB-1C)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4C558)
- NORDFAB Duct Clamp, Stainless Steel, 18 ga Thick (8010005634)
- GLOBAL INDUSTRIAL Horizontal or Vertical Unit Heater, 10KW, 240V/208V, 1 or 3 Phase (246133)
- GLOBAL INDUSTRIAL Electric Garage Unit Heater, 5000 Watt 240V-208V With Thermostat Gray, Wall Ceiling Mount (653577)
- GLOBAL INDUSTRIAL 240V Horizontal Unit Heater, 10KW, 1 or 3 Phase (246102)
- GLOBAL INDUSTRIAL Vertical Or Horizontal Downflow Unit Heater, 20KW, 480V, 3 Phase (246727)
- TPI TSH Series Fan Forced Kickspace Specialty Heater, Brown, 1500/1000W 240/208V (TSH20J)
- FOSTORIA Portable Heater, 30Kw, 480V, 3-P, 480V, 3 (YES-3048-3A)
- DR INFRARED HEATER Single or 3-Phase 7500-Watt and 10000-Watt Heavy-duty Electric Fan Forced Unit Heater (DR-P2100)
- Global Industrial Heaters & Furnaces