Shop All Hand Dryers
Global Industrial
High Velocity Vertical Automatic Hand Dryer W/ HEPA Filter, White, 110-120V
Mfr # 640955W
Zoro # G208644355
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Voltage 110-120
- Material Plastic
- Width 12 in
- Height 27-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 640955W
- Zoro # G208644355
- UPC # 707022462808
- Country of Origin China
- Category Hand Dryers
Dimensions
Width | 12 in |
Height | 27-1/2 in |
Depth | 8-1/2 in |
Details
Color | White |
Voltage | 110-120 |
Material | Plastic |
Description
HEPA filter helps remove up to 99.9% of bacteria from the air used to dry hands, and also helps keep the motor and other parts clean. Durable plastic construction with white finish that complements any decor. Automatic, touch-free operation. Insert hands into the dryer and slowly raise hands up to dry hands. Operates at 110-120V, 14.16 amps, 60 Hz at 68-70 decibels. Hand dryer can be set for low or high speed, and for cold or hot air temperature. Features a water reservoir to keep floor and surrounding area dry. Drain tank is located at the bottom of the hand dryer and can easily be removed and cleaned. Includes mounting screws and cleaning brush.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM-RUUD T/P Valve, Commercial (SP9012B)
- ZORO SELECT 1" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNF18)
- DIXON Ferrule, 0.687 in Nominal, 1 in L, Brass, Domestic (BFM687)
- AMERICAN STANDARD Corner Whirlpool Tub, 54x54", White (6060VC.020)
- GLOBAL INDUSTRIAL High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (641591)
- GLOBAL INDUSTRIAL High Velocity Vertical Hand Dryer, Touch Free, 750W, 110-120V (640955)
- GLOBAL INDUSTRIAL High Velocity Automatic Wall Hand Dryer, Stainless Steel, 120V (641164)
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE (E88-UL)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-ECO-208-277V)
- EGER PRODUCTS Dryer, Hand (Dual Jet, White) (EA-AK2030H-W)
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-H-110-120V)
- Global Industrial Hand Dryers