Shop All Hand Dryers
Global Industrial
High Velocity Automatic Wall Hand Dryer, Stainless Steel, 120V
Mfr # 641164
Zoro # G808620407
original price:
$315.99
5% off
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Voltage 120
- Height 8-2/3 in
- Width 9-5/6 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 641164
- Zoro # G808620407
- UPC # 707022329378
- Country of Origin China
- Category Hand Dryers
Dimensions
Height | 8-2/3 in |
Width | 9-5/6 in |
Depth | 6 in |
Details
Color | Silver |
Voltage | 120 |
Material | Stainless Steel |
Description
High Velocity Automatic Hand Dryer is ideal for public restrooms in schools, offices, theatres and more. Hand dryer features an infrared sensor for sanitary touch-free operation. Air output temperature ranges from 77-122°F with a drying time of less than 15 seconds. Warm air speed output is 64 MPH and 67 CFM, 60-second auto shutoff and operates at 1150W. Anti-fingerprint coating keeps dryer looking clean. Stainless steel cover with satin finish. UL and cUL listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress cap, 3/4" (95395)
- LEGEND VALVE 2" X CLOSE GALVANIZED NIPPLE (356-160)
- ZORO SELECT CPVC Van-Stone Flange, Schedule 80, 1-1/2" Pipe Size, Socket (9854-015)
- APOLLO Ball Valve, 2in.NPT, A105 (73A-108-01)
- GLOBAL INDUSTRIAL High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (641591)
- GLOBAL INDUSTRIAL High Velocity Vertical Hand Dryer, Touch Free, 750W, 110-120V (640955)
- GLOBAL INDUSTRIAL High Velocity Vertical Automatic Hand Dryer W/ HEPA Filter, White, 110-120V (640955W)
- SMARTDRI Smartdri Dryer Recess Kit, Brushed SS (KKR-973)
- STIEBEL ELTRON Hand Dryer, Galaxy M1, Metalic, 120V, 1.85kW (GALAXY M1)
- SANIFLOW WALL GUARD FOR HAND DRYER - WHITE (KTWG)
- SANIFLOW SPEEDFLOW PLUS HAND DRYER - SATIN STAINLESS STEEL (M17ACS-UL)
- Global Industrial Hand Dryers