Shop All Hand Dryers
Global Industrial
High Velocity Automatic Thin Hand Dryer, ADA, Brushed Stainless, 120V
Mfr # 641565
Zoro # G108620459
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Voltage 120
- Width 11-1/4 in
- Material Stainless Steel
- Height 12-2/3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641565
- Zoro # G108620459
- UPC # 707022462792
- Country of Origin China
- Category Hand Dryers
Dimensions
Width | 11-1/4 in |
Height | 12-2/3 in |
Depth | 4 in |
Details
Color | Silver |
Voltage | 120 |
Material | Stainless Steel |
Description
The best kind of hand dryer is one that keeps hands away from contact as they quickly dry them within 12 seconds. That being said, the Global Industrial High Velocity Automatic Thin Hand Dryer is the perfect addition to washrooms and bathrooms looking for a touchless activated and convenient hand dryer. Use it in communal lavatories for both commercial and industrial industries, including schools, fitness centers, and other facilities with communal lavatories. This unit is hands-free activated, meaning no direct contact is needed to release the air. Traditional stainless steel cover compliments any industrial or commercial bathroom setting. This unit is ADA compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Hot & Cold Water Dispenser in Satin Gold (Pvd) (106/24S)
- APOLLO BY TMG 1/2 in. Brass Solvent Weld CPVC x Compression Union (CPVCUC12)
- RIDGID Soil Pipe Cutter 1-1/2" - 6" Capacity (226)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- GLOBAL INDUSTRIAL High Velocity Automatic Wall Hand Dryer, Stainless Steel, 120V (641164)
- GLOBAL INDUSTRIAL High Velocity Vertical Hand Dryer, Touch Free, 750W, 110-120V (640955)
- GLOBAL INDUSTRIAL High Velocity Vertical Automatic Hand Dryer W/ HEPA Filter, White, 110-120V (640955W)
- GLOBAL INDUSTRIAL High Velocity Automatic Hand Dryer, ADA Compliant, Brushed Stainless, 120V (641591)
- BOBRICK B7120115V White Hand Dryer (B7120-115V)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Chrome, 120V (ALP400-10-CHR)
- XLERATOR Noise-Reducing Nozzle, Gray, Plastic (62.2)
- Global Industrial Hand Dryers